Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Water Filtration


(1,160 Items)
Sub Category
Filter Housings (111)
Remove
3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HB
Remove

      Items
3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HB 3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HB


3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HB
3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HB
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB29890
Price: $327.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HB 3M Aqua-Pure® 2 High 5 Micron Standard Sediment Cartridge - AP110-2        
 
select
   

3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HB

3M Aqua-Pure® 2 High 5 Micron Standard Sediment Cartridge - AP110-2

   
Total for 2 items is $345.70

Product Information
Product Q&A
Write A Review

3M Aqua-Pure® Two High Stainless Steel Filter Housing 1" NPT Horizontal - SST2HBThe 3M Aqua-Pure® SST2HB Whole House Filtration System is ideal for hot and/or cold water applications or where maintenance is restricted. 1" NPT Horizontal inlet/outlet connections. Includes cartridge change-out wrench. Includes mounting bracket. Filter sold separately.

Product Specifications
CAPACITY 16 GPM
COLOR FINISH Stainless Steel
CONSTRUCTION 304 Stainless Steel (316 SS Head)
DESCRIPTION Housing Filtration System
PACKAGE QUANTITY 1
CONNECTION SIZE INCHES 1
GALLONS PER MINUTE 16
CONNECTION TYPE NPT Horizontal
MANUFACTURERS PART NUMBER SST2HB
NSF CERTIFIED No
INCLUDES Wrench & Mounting Bracket
MAXIMUM TEMPERATURE 200
BRAND 3M Aqua-Pure
MAXIMUM PRESSURE 300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3M Aqua-Pure® Standard Whole House One-High Transparent Valve-in-Head Filter 3/4" NPT - AP101T

3M Aqua-Pure® Standard Whole House One-High Transparent Valve-in-Head Filter 3/4" NPT - AP101T

From $99.95
More Info
Add to Cart
3M Aqua-Pure® One-High Stainless Steel Filter Housing 3/8" NPT Vertical - SST1

3M Aqua-Pure® One-High Stainless Steel Filter Housing 3/8" NPT Vertical - SST1

From $161.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)