Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10" Residential Blue/Black Plastic Filter Housing 3/4" Port - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

10" Residential Blue/Black Plastic Filter Housing 3/4" Port - Pkg Qty 12

Item #: WBB392344

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.40 each

Sold in packages of 12

Price: $100.80
Product Information
Customer Review
Product Q&A
Accessories
Watts 10" Residential Blue/Black Plastic Filter Housing 3/4" Port

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 125 degrees F

Product Specifications

    • HEIGHT INCHES11-3/4
    • COLOR FINISHBlue/Black
    • DESCRIPTION10" Residential Blue/Black Plastic Filter Housing - 3/4" port
    • DIAMETER INCHES4-3/4
    • TYPEStandard
    • CARTRIDGE DIAMETER INCHES 2-1/2
    • GALLONS PER MINUTE--
    • PACKAGE QUANTITY12
    • CARTRIDGE CAPACITY1
    • BRANDFlowmatic
    • MANUFACTURER PART NUMBERFH4200BL34
    • CONSTRUCTIONPolypropylene
    • CONNECTION SIZE INCHES3/4
    • CARTRIDGE LENGTH INCHES10
    • CARTRIDGE INCLUDEDNo
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!