Clear Plastic Filter Housings 10"Lx1/2" Port - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Clear Plastic Filter Housings 10"Lx1/2" Port - Pkg Qty 12

Item #: WBB392348

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$13.25 each

Sold in packages of 12

Price: $159.00
Product Information
Customer Review
Product Q&A
Accessories
Watts Clear Plastic Filter Housings 10"Lx1/2" Port

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 125 degrees F

Product Specifications

    • HEIGHT INCHES11-3/4
    • COLOR FINISHClear
    • DESCRIPTIONClear Plastic Filter Housings 10" length X 1/2" port
    • DIAMETER INCHES4-3/4
    • TYPEStandard
    • CARTRIDGE DIAMETER INCHES 2-1/2
    • GALLONS PER MINUTE--
    • PACKAGE QUANTITY12
    • CARTRIDGE CAPACITY1
    • BRANDFlowmatic
    • MANUFACTURER PART NUMBERFH4200CW12
    • CONSTRUCTIONPolypropylene
    • CONNECTION SIZE INCHES1/2
    • CARTRIDGE LENGTH INCHES10
    • CARTRIDGE INCLUDEDNo
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!