Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filterr Housing Wrenches (5000& 10000 Series) - Pkg Qty 90

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Filterr Housing Wrenches (5000& 10000 Series) - Pkg Qty 90

Item #: WBB392465

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.35 each

Sold in packages of 90

Price: $301.50
Product Information
Customer Review
Product Q&A
Watts Filter Housing Wrenches (5000& 10000 Series)

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 125 degrees F

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES10
    • DEPTH INCHES 1/2
    • COLOR FINISHWhite & Blue
    • DESCRIPTIONFilterr Housing Wrenches (5000& 10000 series)
    • MANUFACTURER PART NUMBERWR500
    • CONSTRUCTIONTalc & Polypropylene
    • PACKAGE QUANTITY90
    • BRANDFlowmatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!