Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi Cartridge High Flow Stainless Steel Housings 30 Gpmx2" Port

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Multi Cartridge High Flow Stainless Steel Housings 30 Gpmx2" Port

Item #: WBB392481

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 851.00
Product Information
Customer Review
Product Q&A
Accessories
Watts Multi Cartridge High Flow Stainless Steel Housings 30 Gpmx2" Port

  • 100% stainless steel for durability
  • Convenient band clamp lid closure is standard for easy cartridge replacement
  • Pipe fittings are readily accessible for easy installation
  • Adjustable top plate accepts variable length cartridges for more options
  • Two drains provided for clean and dirty fluids
  • Legs and mounting tabs are available
  • Knife edge seals are provided at both ends of all DOE cartridges for superior performance
  • Rated for temperatures to 250 degrees F
  • Pressure rating to 150 psi
  • Housings for pressures to 300 psi are available

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES12
    • HEIGHT INCHES23
    • CAPACITY30 GPM
    • COLOR FINISHStainless Steel
    • DESCRIPTIONMulti Cartridge High Flow Stainless Steel Housings 30 GPM x 2" port
    • DIAMETER INCHES10-1/2
    • CARTRIDGE DIAMETER INCHES 2-1/2
    • GALLONS PER MINUTE30
    • PACKAGE QUANTITY1
    • CARTRIDGE CAPACITY5
    • BRANDWatts
    • MANUFACTURER PART NUMBERFM5X1
    • CONSTRUCTIONStainless Steel
    • CONNECTION SIZE INCHES2
    • CARTRIDGE LENGTH INCHES9-3/4 or 10
    • CARTRIDGE INCLUDEDNo
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!