Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure 6BG-CRM, Air Gap/Non Air Gap, Long Reach Faucet - Polished Chrome

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

3M Aqua-Pure 6BG-CRM, Air Gap/Non Air Gap, Long Reach Faucet - Polished Chrome

Item #: WBB29683

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 5 ($739.75)

Price: $147.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Air Gap/Non Air Gap, Long Reach Faucet - Polished Chrome - 6BG-CRMForm Meets Function with this gracefully arched, contemporary styled decorative drinking water system faucet in polished chrome. Quality materials, including lead-free brass, combined with high style to help deliver cleaner, clearer better tasting drinking and cooking water from Aqua-Pure® branded drinking water systems.

Product Specifications

    • COLOR FINISHPolished Chrome
    • DESCRIPTIONAir Gap, Non-Air Gap. Long Reach Faucet
    • MANUFACTURER PART NUMBER6BG-CRM
    • NSF CERTIFIEDYes
    • FOR USE WITHReverse Osmosis Systems
    • INCLUDESMounting Hardware
    • SPOUT REACH INCHES12
    • PACKAGE QUANTITY1
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!