Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP5527, Prefilter & Postfilter For Ap-Ro5500 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

3M Aqua-Pure AP5527, Prefilter & Postfilter For Ap-Ro5500 - Pkg Qty 6

Item #: WBB29741

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 12/6 ($995.40)

$82.95 each

Sold in packages of 6

Price: $497.70
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Prefilter & Postfilter for AP-RO5500 - AP55273M Aqua-Pure® replacement filters for the APRO5500 reverse osmosis system. Should be changed every 6 months or when loss in pressure is noticed. Reduces Sediment, Chlorine Taste and Odor, Lead, Cyst, Select VOCs, MTBE, Flouride, Arsenic.

Product Specifications

    • HEIGHT INCHES--
    • CAPACITY GALLONS2000
    • COLOR FINISHWhite
    • DESCRIPTIONPrefilter & Postfilter - Pkg Qty 6
    • REDUCTION CLAIMS--
    • FOR USE WITHAP-RO5500 System
    • PACKAGE QUANTITY1 (Pre Filter) 1 (Post Filter)
    • GALLONS PER MINUTE2
    • BRAND3M™
    • MANUFACTURER PART NUMBERAP55272
    • NSF CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed