Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Commercial Reverse Osmosis Unit 250 GPD

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Wall Mounted Commercial Reverse Osmosis Unit 250 GPD

Item #: WBB392354

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,309.00
Product Information
Customer Review
Product Q&A
Watts Wall Mounted Commercial Reverse Osmosis Unit 250 GPD

This R-13 Compact Wall Mount RO Reverse Osmosis System features a 250 gallon per day capacity.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES6
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • DESCRIPTIONWall Mounted Commercial Reverse Osmosis Unit
    • MANUFACTURER PART NUMBERR13-0250
    • CONSTRUCTIONPolypropyene, Brass & Steel
    • GALLONS PER DAY250
    • PACKAGE QUANTITY1
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed