Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure APUV5, 5 GPM Whole House Ultraviolet Light System

Rollover image to zoom in

Click image to enlarge

3M Aqua-Pure APUV5, 5 GPM Whole House Ultraviolet Light System

Item #: WBB29833

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($805.90)

Price: $402.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® 5 GPM Whole House Ultraviolet Light System - APUV5The 3M Aqua-Pure® APUV5 Ultraviolet Light System helps reduce bacteria and viruses found in potable water. Can be used in both point of entry and point of use applications. This system insures 99.9% ability of bacteria and viruses to reproduce. 5 gpm flow rate. Compact design ideal for whole house applications. Requires minimum 5 micron filtration prior to UV system.

Product Specifications

    • HEIGHT INCHES22
    • COLOR FINISHClear
    • DESCRIPTIONUV Light System
    • TYPESmall House, Cottage
    • GALLONS PER MINUTE5
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERAPUV5
    • NSF CERTIFIEDNo
    • BRAND3M™
    • PSI25 - 125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed