Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP801-C, Heavy Duty Whole House Includes Housing, Cartridge, Wrench & Bracket - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

3M Aqua-Pure AP801-C, Heavy Duty Whole House Includes Housing, Cartridge, Wrench & Bracket - Pkg Qty 2

Item #: WBB29882

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 8/2 ($831.60)

$103.95 each

Sold in packages of 2

Price: $207.90
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Heavy Duty Whole House Includes Housing, Cartridge, Wrench & Bracket - AP801-CThe 3M Aqua-Pure® AP801 Large Capacity Whole House Filtration System filters the water throughout your entire home. This system captures sediment, dirt and rust when using the AP810 cartridge and chlorine taste and odor when using the AP817 cartridge. This system and either of these cartridges help to provide cleaner, clearer, better tasting drinking water. Includes filter change-out wrench. Includes filter mounting bracket. Includes AP810 sediment cartridge.

Product Specifications

    • HEIGHT INCHES13-15/16
    • CAPACITY28 GPM
    • COLOR FINISHBlue/White
    • DIAMETER INCHES7-1/4
    • TYPEHousing Filtration System
    • MAXIMUM PRESSURE100
    • CARTRIDGE DIAMETER INCHES 4-31/2
    • INCLUDESWrench & Mounting Bracket
    • GALLONS PER MINUTE20
    • PACKAGE QUANTITY1
    • BRAND3M™
    • MAXIMUM TEMPERATURE100
    • MANUFACTURER PART NUMBERAP801-C
    • CONSTRUCTIONHeavy Duty Plastic
    • NSF CERTIFIEDNo
    • CONNECTION SIZE INCHES1
    • CARTRIDGE LENGTH INCHES9-3/4
    • CARTRIDGE INCLUDEDAP810
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!