Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scale Prevention System 12 Gpm Residential

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Scale Prevention System 12 Gpm Residential

Item #: WBB392289

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 817.00
Product Information
Customer Review
Product Q&A
Watts Scale Prevention System 12 Gpm Residential

This Watts Scale Prevention System is for Residential use.

Product Specifications

    • HEIGHT INCHES35
    • CAPACITY12 GPM
    • COLOR FINISHBlack & Tan
    • DESCRIPTIONScale Prevention System 12 gpm residential
    • DIAMETER INCHES9
    • TYPEResidential
    • MANUFACTURER PART NUMBERM8409-RES
    • CONNECTION SIZE INCHES1
    • GALLONS PER MINUTE12
    • PACKAGE QUANTITY1
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed