Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 250 Micron, Steel Ring - Pkg Qty 50 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 250 Micron, Steel Ring - Pkg Qty 50 - Pkg Qty 50

Item #: WBB1124862

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.47 each

Sold in packages of 50

Price: $73.50
Product Information
Customer Review
Product Q&A
Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 250 Micron, Standard Steel Ring - Pkg Qty 50

Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.

Product Specifications

    • LENGTH INCHES8
    • DIAMETER INCHES4-1/8
    • TYPELiquid Bag Filter
    • BAG CONSTRUCTIONNylon Mesh
    • MICRONS250
    • WEIGHT LBS0.09
    • RING CONSTRUCTIONStandard Steel Ring
    • MANUFACTURER PART NUMBERNMO250P3S
    • INCLUDESHandle
    • PACKAGE QUANTITY50
    • BRANDAJR Filtration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed