Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Sewn Nylon Mesh

45 Results

Brand

Microns

View All Microns

Diameter

View All Diameter

Length Range (in)

45 Results
Compare
1
1
$178.00
Sold in packages of 50 / $3.56 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

5-1/2 in

Microns

600 mic

Weight

0.5 lbs

Compare
1
1
$161.00
Sold in packages of 50 / $3.22 ea
Ships in 3 Business Days

Ring Material

Draw String

Diameter

12 in

Microns

800 mic

Weight

0.1 lbs

Compare
1
1
$1,597.50
Sold in packages of 50 / $31.95 ea
Ships in 16 Business Days

Ring Material

Plastic Flange Top

Diameter

4-1/8 in

Microns

25 mic

Weight

0.2 lbs

Compare
1
1
$130.50
Sold in packages of 50 / $2.61 ea
Ships in 20 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

200 mic

Weight

0.1 lbs

Compare
1
1
$143.50
Sold in packages of 50 / $2.87 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

800 mic

Weight

0.2 lbs

Compare
1
1
$3,947.50
Sold in packages of 50 / $78.95 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

5 mic

Weight

0.2 lbs