Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquid Bag Filter, Polyester Felt, 6-7/8"Dia. X 34"L, 50 Micron, Plastic Sure Seal Ring - Pkg Qty 50 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

Liquid Bag Filter, Polyester Felt, 6-7/8"Dia. X 34"L, 50 Micron, Plastic Sure Seal Ring - Pkg Qty 50 - Pkg Qty 50

Item #: WBB1125660

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$1.66 each

Sold in packages of 50

Price: $83.00
Product Information
Customer Review
Product Q&A
Liquid Bag Filter, Polyester Felt, 6-7/8"Dia. X 34"L, 50 Micron, Plastic Sure Seal Ring - Pkg Qty 50

Constructed using 100% synthetic polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration, Polyester bags are singed . Polyester materials meet FDAregulations for food contact under CFR21, Section 177.1520. Ability to remove both solid and gelatinous particles. Broad chemical compatibility.

Product Specifications

    • LENGTH INCHES34
    • DIAMETER INCHES6-7/8
    • TYPELiquid Bag Filter
    • BAG CONSTRUCTIONPolyester Felt
    • WEIGHT LBS0.41
    • MICRONS50
    • PACKAGE QUANTITY50
    • RING CONSTRUCTIONPlastic Sure Seal Ring
    • MANUFACTURER PART NUMBERPE50P5P
    • INCLUDESHandle
    • BRANDAJR Filtration
    • MEDIA FINISHPlain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed