Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquid Bag Filter, Polypropylene Felt, 6-7/8"Dia. X 34"L, 100 Micron, Steel Ring-Pkg Qty 50 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Liquid Bag Filter, Polypropylene Felt, 6-7/8"Dia. X 34"L, 100 Micron, Steel Ring-Pkg Qty 50 - Pkg Qty 50

Item #: WBB1125254

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.80 each

Sold in packages of 50

Price: $90.00
Product Information
Customer Review
Product Q&A
Liquid Bag Filter, Polypropylene Felt, 6-7/8"Dia. X 34"L, 100 Micron, Standard Steel Ring-Pkg Qty 50

Constructed using 100% synthetic polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration, Polyester bags are singed . Polyester materials meet FDAregulations for food contact under CFR21, Section 177.1520. Ability to remove both solid and gelatinous particles. Broad chemical compatibility.

Product Specifications

    • LENGTH INCHES34
    • DIAMETER INCHES6-7/8
    • TYPELiquid Bag Filter
    • BAG CONSTRUCTIONPolypropylene Felt
    • PACKAGE QUANTITY50
    • WEIGHT LBS0.41
    • MICRONS100
    • RING CONSTRUCTIONStandard Steel Ring
    • BRANDAJR Filtration
    • MEDIA FINISHGlazed
    • INCLUDESHandle
    • MANUFACTURER PART NUMBERPO100P5S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:26