Sewn Nylon Mesh
Type
Weight Range (Lbs)
Price
Sewn Liquid Bag Filter, Nylon Mesh, 5-1/2"Dia. X 21"L, 600 Micron, Steel Ring-Pkg Qty 50 - Pkg Qty 50
Ring Material
Standard Steel Ring
Diameter
5-1/2 in
Microns
600 mic
Weight
0.5 lbs
Sewn Liquid Bag Filter, Nylon Mesh, 12"Dia. X 18"L, 800 Micron, Draw String -Pkg Qty 50 - Pkg Qty 50
Ring Material
Draw String
Diameter
12 in
Microns
800 mic
Weight
0.1 lbs
Liquid Bag Filter, Nylon Mesh, 8-1/2"Dia. X 16"L, 1000 Micron, Steel Ring - Pkg Qty 50
Ring Material
Standard Steel Ring
Diameter
8-1/2 in
Microns
1000 mic
Weight
0.2 lbs
Sewn Liquid Bag Filter, Nylon Mesh, 7-1/16"Dia. X 32"L, 25 Micron, Plastic Flange - Pkg Qty 50
Ring Material
Plastic Flange Top
Diameter
4-1/8 in
Microns
25 mic
Weight
0.2 lbs
Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 14"L, 200 Micron, Steel Ring - Pkg Qty 50
Ring Material
Standard Steel Ring
Diameter
4-1/8 in
Microns
200 mic
Weight
0.1 lbs
Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 300 Micron, Steel Ring - Pkg Qty 50
Ring Material
Standard Steel Ring
Diameter
4-1/8 in
Microns
300 mic
Weight
0.1 lbs