Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sewn Liquid Bag Filter, Nylon Mesh, 9Dia. X 20L, 150 Micron, Standard Steel Ring - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 383 items in product family

Sewn Liquid Bag Filter, Nylon Mesh, 9Dia. X 20L, 150 Micron, Standard Steel Ring - Pkg Qty 50

Item #: WBB1125571

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.61 each

Sold in packages of 50

Price: $180.50
Product Information
Customer Review
Product Q&A
Sewn Liquid Bag Filter, Nylon Mesh, 9"Dia. X 20"L, 150 Micron, Standard Steel Ring

Standard Mesh Liquid Filter Bags feature High flow

Product Specifications

    • LENGTH INCHES20
    • DIAMETER INCHES9
    • TYPESewn Liquid Bag Filter
    • BAG CONSTRUCTIONNylon Mesh
    • WEIGHT LBS0.28
    • RING CONSTRUCTIONStandard Steel Ring
    • PACKAGE QUANTITY50
    • BRANDAJR Filtration
    • INCLUDESHandle
    • MANUFACTURER PART NUMBERNMO150PC1SH
    • MICRONS150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:21