Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sewn Liquid Bag Filter, Nylon Mesh, 7.31"Dia. X 32.5"L, 10 Micron, Snap Band -Pkg Qty 50 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

Sewn Liquid Bag Filter, Nylon Mesh, 7.31"Dia. X 32.5"L, 10 Micron, Snap Band -Pkg Qty 50 - Pkg Qty 50

Item #: WBB1124964

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 50

Price: $2,597.50
Product Information
Customer Review
Product Q&A
Sewn Liquid Bag Filter, Nylon Mesh, 7.31"Dia. X 32.5"L, 10 Micron, Commercial Snap Band -Pkg Qty 50

Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.

Product Specifications

    • LENGTH INCHES32-1/2
    • DIAMETER INCHES7-5/16
    • TYPESewn Liquid Bag Filter
    • BAG CONSTRUCTIONNylon Mesh
    • WEIGHT LBS0.1
    • MICRONS10
    • PACKAGE QUANTITY50
    • RING CONSTRUCTIONCommercial Snap Band
    • MANUFACTURER PART NUMBERNMO10C2
    • INCLUDESLoop Handle
    • BRANDAJR Filtration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!