Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Sewn Nylon Mesh

45 Results

Microns

View All Microns

Brand

Diameter

View All Diameter

Length Range (in)

45 Results
Compare
1
1
$175.50
Sold in packages of 50 / $3.51 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

5-1/2 in

Microns

600 mic

Weight

0.5 lbs

Compare
1
1
$158.50
Sold in packages of 50 / $3.17 ea
Ships in 3 Business Days

Ring Material

Draw String

Diameter

12 in

Microns

800 mic

Weight

0.1 lbs

Compare
1
1
$275.00
Sold in packages of 50 / $5.50 ea
Ships in 14 Business Days

Ring Material

Standard Steel Ring

Diameter

8-1/2 in

Microns

1000 mic

Weight

0.2 lbs

Compare
1
1
$1,547.50
Sold in packages of 50 / $30.95 ea
Ships in 16 Business Days

Ring Material

Plastic Flange Top

Diameter

4-1/8 in

Microns

25 mic

Weight

0.2 lbs

Compare
1
1
$128.75
Sold in packages of 50 / $2.58 ea
Ships in 20 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

200 mic

Weight

0.1 lbs

Compare
BESTSELLER
1
1
$106.50
Sold in packages of 50 / $2.13 ea
Ships in 3 Business Days

Ring Material

Standard Steel Ring

Diameter

4-1/8 in

Microns

300 mic

Weight

0.1 lbs