Polyester Multifilament
Type
Weight Range (Lbs)
Price
Sewn Liquid Bag Filter, Polyester Multifilament, 12" X 18", 150 Micron, Draw String -Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
18 in
Includes
No Handle
Microns
150 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 7-1/16" X 32", 100 Micron, Steel Ring - Pkg 50 - Pkg Qty 50
Weight
0.4 lbs
Length
32 in
Includes
Handle
Microns
100 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 7-1/16" X 32", 1500 Micron, Steel Ring - Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
32 in
Includes
Handle
Microns
1500 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 4-1/8" X 14", 800 Micron, Plastic Flange - Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
14 in
Includes
No Handle
Microns
800 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 5-1/2" X 15", 1500 Micron, Steel Ring-Pkg 50 - Pkg Qty 50
Weight
0.3 lbs
Length
15 in
Includes
Handle
Microns
1500 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 7-1/16" X 16-1/2", 150 Micron, Steel Ring - Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
16-1/2 in
Includes
Handle
Microns
150 mic