Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sewn Liquid Bag Filter, Polyester Multifilament, 5-1/2" X 15", 600 Micron, Steel Ring-Pkg  50 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Sewn Liquid Bag Filter, Polyester Multifilament, 5-1/2" X 15", 600 Micron, Steel Ring-Pkg 50 - Pkg Qty 50

Item #: WBB1125933

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.73 each

Sold in packages of 50

Price: $86.50
Product Information
Customer Review
Product Q&A
Sewn Liquid Bag Filter, Polyester Multifilament, 5-1/2"Dia. X 15"L, 600 Micron, Standard Steel Ring-Pkg Qty 50

Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .

Product Specifications

    • LENGTH INCHES15
    • DIAMETER INCHES5-1/2
    • TYPESewn Liquid Bag Filter
    • BAG CONSTRUCTIONPolyester Multifilament
    • INCLUDESHandle
    • MANUFACTURER PART NUMBERPEMU600P7SH
    • RING CONSTRUCTIONStandard Steel Ring
    • MICRONS600
    • PACKAGE QUANTITY50
    • WEIGHT LBS0.16
    • BRANDAJR Filtration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!