Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP717, In-Line Filter Chlorine Taste & Odor Scale

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

3M Aqua-Pure AP717, In-Line Filter Chlorine Taste & Odor Scale

Item #: WBB29900

Sold By: globalindustrial.com

Available on or around 10/10/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.25
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® In-Line Filter Chlorine Taste & Odor Scale, Case 12 - AP717The 3M Aqua-Pure® AP717 inline refrigerator/ice-maker filter helps reduce sediment, chlorine taste and odor and scale from your drinking water and ice cubes. Ideal for refrigerators that do not include a water filtration system built-in. Can also be used for drinking fountains, coffee machines and drink dispensers.

Product Specifications

    • HEIGHT INCHES8-1/4
    • CAPACITY GALLONS1500
    • COLOR FINISHWhite
    • DESCRIPTIONIn-Line Icemaker
    • DIAMETER INCHES2-1/5
    • REDUCTION CLAIMSCTO, Scale
    • MAXIMUM PRESSURE125
    • GALLONS PER MINUTE0.5
    • PACKAGE QUANTITY1
    • BRAND3M™
    • MAXIMUM TEMPERATURE100
    • MANUFACTURER PART NUMBERAP717
    • NSF CERTIFIEDYes
    • CONNECTION SIZE INCHES1/4 x 1/4
    • CONNECTION TYPENPT x Comp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!