Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ice 3 1600 To 2400 Lb. Per Day Ice Machine Filtration Unit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Ice 3 1600 To 2400 Lb. Per Day Ice Machine Filtration Unit

Item #: WBB392335

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95
Product Information
Customer Review
Product Q&A
Watts Ice 3 1600 To 2400 Lb. Per Day Ice Machine Filtration Unit

  • For ice machines up to 1600-2400 lbs.
  • 8-10 GPM flow rate
  • 25.5"W x 26.5"H x 5.5"D
  • 1/2" brass high flow ports
  • In/Out valve allows for easy service of filters
  • Polypropylene material
  • 40-125 degrees F
  • 20-125 psi

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES26-1/2
    • CAPACITY2400 Lbs Per Day
    • COLOR FINISHBlue & White
    • DESCRIPTIONIce 3 - 1600 to 2400 lb. per day Ice machine filtration unit
    • TYPELight Commercial
    • MANUFACTURER PART NUMBERF501120
    • CONSTRUCTIONBrass, Steel & Talc Filled Polypropylene
    • GALLONS PER MINUTE8-10
    • PACKAGE QUANTITY1
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!