Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
In Line Filters Acid Wash Coconut Shell Gac Carbon 6"X1/4 Port Fnpt - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

In Line Filters Acid Wash Coconut Shell Gac Carbon 6"X1/4 Port Fnpt - Pkg Qty 25

Item #: WBB392376

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.80 each

Sold in packages of 25

Price: $220.00
Product Information
Customer Review
Product Q&A
Watts In Line Filters Acid Wash Coconut Shell Gac Carbon 6"X1/4 Port Fnpt

In-line filter for ice makers and other water treatment needs. For pre & post RO and ice maker filtration.

Product Specifications

    • HEIGHT INCHES6
    • CAPACITYDependant on Feed Water
    • DESCRIPTIONAcid Wash Coconut Shell Gac Carbon In-Line Filter
    • DIAMETER INCHES2
    • TYPEIn-Line
    • MANUFACTURER PART NUMBERCL6ROT33
    • CONSTRUCTIONAcid Wash Coconut Shell GAC Carbon
    • CONNECTION SIZE INCHES1/4
    • CONNECTION TYPEFNPT
    • PACKAGE QUANTITY25
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!