Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
In Line Filters Gac With Phosphate For Scale Reduction 6"X1/4 Port Fnpt - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

In Line Filters Gac With Phosphate For Scale Reduction 6"X1/4 Port Fnpt - Pkg Qty 50

Item #: WBB392390

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 50

Price: $587.50
Product Information
Customer Review
Product Q&A
Watts In Line Filters Gac With Phosphate For Scale Reduction 6"X1/4 Port Fnpt

In-line filter for reverse osmosis systems, ice makers and other water treatment needs. For pre & post RO and ice maker filtration.

Product Specifications

    • HEIGHT INCHES6
    • CAPACITYDependant on Feed Water
    • COLOR FINISHWhite
    • DESCRIPTIONGAC In-Line Filter with Phosphate
    • DIAMETER INCHES2
    • TYPEIn-Line
    • CONNECTION SIZE INCHES1/4
    • CONSTRUCTIONGAC W/Phosphate
    • BRANDWatts
    • CONNECTION TYPEFNPT
    • MANUFACTURER PART NUMBERSCL6
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed