Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Austin Springs AS-GB-B-6 6-Pack Glass Bottle, Black Lid

Item #: WBB935187

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $28.95
Product Information
Customer Review
Product Q&A
Austin Springs AS-GB-B-6 6-Pack Glass Bottle, Black Lid

Eco-friendly, reusable, chemical-free.

Better for you, better for the environment.

Benefits:
  • Made from high quality, lead-free and cadmium-free glass
  • Comes with BPA-free plastic caps
  • Keeps water fresh and pure -- will not leach chemicals into your water
  • Eco-friendly, reusable glass bottles reduce plastic bottle waste


Product Specifications

  • CAPACITY18 Oz
  • DESCRIPTIONSix -pack Glass Bottles, black lid
  • TYPEDrinking Bottles
  • BRANDAustin Springs
  • CONSTRUCTIONGlass
  • NUMBER OF STAGES--
  • PSI--
  • GALLONS PER MINUTE--
  • FOR USE WITH--
  • FILTER LIFE--
  • MICRONS--
  • NSF CERTIFIED--
  • MOUNTING TYPEStorage Container
  • PACKAGE QUANTITY6
  • WEIGHT LBS5.5
  • MANUFACTURER PART NUMBERAS-GB-B-6
  • TEMPERATURE RANGE--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.