Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Austin Springs AS-UV-R UV Replacement Bulb For 120V UV filter

Item #: WBB935202

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $92.95
Product Information
Product Q&A
Austin Springs AS-UV-R UV Replacement Bulb For 120V UV filter

Water as Nature Intended. High performance water filtration for clean, pure water throughout your entire home.

Austin Springs Whole House UV filter provides added protection against bacteria and viruses commonly found in well water. For use with Austin Springs Whole House UV Filter. UV light bulb should be replaced every 12 months.

90 Day money back and 1 year on the system.

Product Specifications

  • DESCRIPTIONUV Replacement Bulb for 120v UV filter
  • TYPEUV Bulb Replacement
  • FILTER LIFE1 Years
  • NSF CERTIFIEDYes
  • FOR USE WITH120V UV Filter
  • GALLONS PER MINUTE7
  • PSI20-80
  • TEMPERATURE RANGE40-90 F
  • BRANDAustin Springs
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.5
  • NUMBER OF STAGES1
  • MANUFACTURER PART NUMBERAS-UV-R
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.