Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Austin Springs AS-WELL Well Water Kit W/120V UV Filter,Post-Filter & Hardware

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Austin Springs AS-WELL Well Water Kit W/120V UV Filter,Post-Filter & Hardware

Item #: WBB935198

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $645.00
Product Information
Product Q&A
Austin Springs AS-WELL Well Water Kit W/120V UV Filter,Post-Filter & Hardware

Easily attaches to the Austin Springs Whole House Filter for added protection against bacteria and well water contamination.

Well Kit includes:
  • 10" Sediment Post-Filter to remove additional well water sediment and organic particles
  • High performance UV Filter to remove bacteria and viruses that may be present in well water
Benefits:
  • Provides additional protect against rust, bacteria, viruses and other well water contaminants
  • Installs seamlessly with the Austin Springs Whole House Filter to complete the whole house filtration system for well water
  • 90 Day money back and 1 year on the system.


Product Specifications

    • DESCRIPTIONWell Water Kit (Includes 120v UV filter, .35 Post-Filter and installation hardwa
    • TYPEWhole House Well Kit
    • FILTER LIFE1 Year
    • NSF CERTIFIEDYes
    • INCLUDES120V UV Filter, .35 Post-Filter & Installation Hardware)
    • NUMBER OF STAGES2
    • MANUFACTURER PART NUMBERAS-WELL
    • WEIGHT LBS14
    • PACKAGE QUANTITY1
    • BRANDAustin Springs
    • CONSTRUCTIONAbs Plastic
    • TEMPERATURE RANGE40-90 F
    • PSI20-80
    • GALLONS PER MINUTE7
    • FOR USE WITHWhole House Filter
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.