Previous

Item in product family

Next

Item in product family
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
Austin Springs AS-WH Whole House Filter

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Austin Springs AS-WH Whole House Filter

Item #: WBB935197

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $518.00
Product Information
Product Q&A
Austin Springs AS-WH Whole House Filter

Water as Nature Intended. High performance water filtration for clean, pure water throughout your entire home.

Performance:
  • Full system is NSF Certified to remove over 97% of chlorine present in tap water
  • Effectively reduces other harmful contaminants such as pesticides, herbicides, rust, sediment, water soluble metals and industrial solvents
Features:
  • Stage 1 - 10 Sediment Pre-Filter reduces rust, sediment and silt
  • Stage 2 - A blend of patented Copper-Zinc media and crushed mineral stone reduces chlorine and water soluble heavy metals and also inhibits the growth of bacteria and algae
  • Stage 3 - Activated Carbon reduces herbicides, pesticides and other chemicals compounds
Benefits:
  • Clean, pure drinking water from every tap in your home
  • Reduces harmful impacts of contaminated tap water on appliances and plumbing
  • Improves performance in the kitchen for better tasting food and beverages
  • Provides cleaner air within your home by reducing harmful volatile organic chemicals
  • Enjoy a clean, pure, spring shower experience for softer hair and skin
  • 90 Day money back and 1 year on the system.


Documents are in PDF format

Product Specifications

    • CAPACITY GALLONS300,000
    • DESCRIPTIONWhole House water Filter
    • TYPEWhole House Water Filter
    • NSF CERTIFIEDYes
    • NUMBER OF STAGES1
    • MANUFACTURER PART NUMBERAS-WH
    • WEIGHT LBS42
    • PACKAGE QUANTITY1
    • BRANDAustin Springs
    • CONSTRUCTIONABS Plastics
    • TEMPERATURE RANGE40-90 F
    • FILTER LIFE3-5 Years/300,000 Gallons
    • PSI20-80
    • GALLONS PER MINUTE7
    • FOR USE WITHWhole House Filter