Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP Easy Complete Cooler, Drinking Water System - Pkg Qty 6
See all 12 items in product family

3M Aqua-Pure AP Easy Complete Cooler, Drinking Water System - Pkg Qty 6

Item #: WBB29728

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$111.95 each

Sold in packages of 6

Price: $671.70
Product Information
Customer Review
Product Q&A

Drinking Water System - AP EASY COMPLETE COOLER

AP Easy drinking water system. Flow rate of 0.5 gallons per minute. All cold water at the sink is filtered to reduce contaminants. Reduces Chlorine, taste, odor, lead, cyst, VOC's and has a scale inhibitor. Easy to install. No special tools required. Faucet not included.

DESIGN FEATURES: Activated carbon, scale stopper proprietary system with built in valve

Product Specifications

    • HEIGHT INCHES12-1/2
    • CAPACITY GALLONS750
    • COLOR FINISHWhite
    • DIAMETER INCHES2-3/8
    • TYPEUndersink
    • MICRONS--
    • NSF CERTIFIEDYes
    • INLET CONNECTION1/4 Push-In
    • REDUCTION CLAIMSCTO, Lead, Cyst, Mercury, Turbidity, VOCs
    • CARTRIDGE INCLUDEDC-Complete
    • CONNECTION TYPEQuick Connect
    • GALLONS PER MINUTE0.75
    • BRAND3M™
    • PACKAGE QUANTITY6
    • MANUFACTURER PART NUMBERAP Easy Complete Cooler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!