Easy Clear Water Softening Quality System, EQHP-SFTN
See all 29 items in product family

Easy Clear Water Softening Quality System, EQHP-SFTN

Item #: WBB375856

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Easy Clear Water Softening Quality System EQHP-SFTN

  • Perfect for low volume iced or hot tea brewers where hard water can affect tea clarity and taste.
  • Increases tea stand time.
  • Provides 1,350 grains of hardness reduction.
  • Minimizes service maintenance and equipment downtime with reduced scale forming minerals.
  • System includes a head assembly, integral mounting bracket and single cartridge filter.
  • Quick C onnect valve-in design simultaneously shuts off and vents water with 1/4 turn, allowing for siimple and trouble-free cartridge change-outs.
  • Integrated carbon block media to reduce taste and odor.
  • 3/8" FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines.
  • System maximum operating pressure is 125 psi (862 kPa) and operating temperature 100°F (38"C).
  • Automatic pressure relief valve makes cartridge changeout easy.

Product Specifications

    • CAPACITY.5 gpm/1,350 grains
    • TYPEWater Softener Replacement Cartridge
    • WEIGHT LBS4.83
    • MANUFACTURER PART NUMBER39000.0009
    • BRANDBUNN
    • REPLACEMENT CARTRIDGES39000.1009

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!