Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP510, Full Flow Undersink; Sediment & Scale Filter 3/8 NPT

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

3M Aqua-Pure AP510, Full Flow Undersink; Sediment & Scale Filter 3/8 NPT

Item #: WBB29685

Sold By: globalindustrial.com

Ships same day. Only 3 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $130.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Full Flow Undersink; Sediment & Scale Filter 3/8" NPT - AP510

The Aqua-Pure® AP510 Drinking Water Filtration System is an economical undersink drinking water system that connects to your primary faucet. Ideal for use in the kitchen or the bathroom. This system reduces sediment, chlorine taste and odor and scale. 3/8" NPT Vertical inlet/outlet connections.

Product Specifications

    • HEIGHT INCHES11-3/8
    • CAPACITY GALLONS2000
    • COLOR FINISHWhite
    • TYPEFull-Flow Undersink
    • PACKAGE QUANTITY1
    • REDUCTION CLAIMSCTO
    • BRAND3M™
    • CONNECTION TYPENPT Vertical
    • NSF CERTIFIEDYes
    • CARTRIDGE INCLUDEDAP517
    • MICRONS5
    • GALLONS PER MINUTE1.75
    • PSI25 - 125
    • MANUFACTURER PART NUMBERAP510

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:27