Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP2610SS, Two High Stainless Steel Filter Housing 3/4 NPT Horizontal

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

3M Aqua-Pure AP2610SS, Two High Stainless Steel Filter Housing 3/4 NPT Horizontal

Item #: WBB29889

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($917.85)

Price: $305.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Two High Stainless Steel Filter Housing 3/4" NPT Horizontal - AP2610SSThe 3M Aqua-Pure® AP2610SS Whole House Filtration System is ideal for hot and/or cold water applications or where maintenance is restricted. Includes AP110-2 sediment cartridge. Includes cartridge change-out wrench. Includes mounting bracket.

Product Specifications

    • HEIGHT INCHES22-1/32
    • CAPACITY16 GPM
    • COLOR FINISHStainless Steel
    • DESCRIPTIONHousing Filtration System
    • DIAMETER INCHES4-5/32
    • CARTRIDGE INCLUDEDAP110-2
    • CONSTRUCTIONStainless Steel
    • INCLUDESWrench & Mounting Bracket
    • NSF CERTIFIEDNo
    • CONNECTION TYPENPT Horizontal
    • REDUCTION CLAIMSStandard Particulate, Rust, Progressive Porosity, Melt Blown
    • MANUFACTURER PART NUMBERAP2610SS
    • PACKAGE QUANTITY1
    • GALLONS PER MINUTE16
    • MAXIMUM TEMPERATURE100
    • BRAND3M™
    • MAXIMUM PRESSURE300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:68