Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP-DWS1000, Undersink Drinking Water System w/Faucet

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

3M Aqua-Pure AP-DWS1000, Undersink Drinking Water System w/Faucet

Item #: WBB29717

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($929.85)

Price: $309.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Undersink Drinking Water System w/Faucet - AP-DWS1000The Aqua-Pure® AP-DWS1000 Drinking Water Filtration System is an economical undersink alternative to bottled water that connects to a dedicated faucet. This system reduces sediment, chlorine taste and odor, lead, cyst, mercury, asbestos, VOCs and MTBE. 1/4" push-in fittings and tubing included. Rated at 0.6 gpm flow rate and 625 gallons capacity. Includes polished chrome dedicated faucet and tubing.

Product Specifications

    • HEIGHT INCHES15-3/4
    • CAPACITY GALLONS625
    • COLOR FINISHWhite
    • TYPEUndersink W/Faucet
    • GALLONS PER MINUTE0.6
    • MICRONS--
    • PSI25 - 125
    • BRAND3M™
    • PACKAGE QUANTITY3
    • MANUFACTURER PART NUMBERAP-DWS1000
    • CARTRIDGE INCLUDEDAP-DW80, AP-DW90
    • NSF CERTIFIEDYes
    • REDUCTION CLAIMSCTO, Lead, Cyst, VOC, MTBE
    • CONNECTION TYPEQuick Connect

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed