Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Austin Springs AS-SH-R Shower Replacement Filter 12.50

Item #: WBB935196

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.25
Product Information
Product Q&A
Austin Springs AS-SH-R Shower Replacement Filter 12.50

Shower as nature intended. Experience softer, healthier skin and hair.

Performance:
  • Reduces over 90% of chlorine in shower water
  • Enhances pH for the purest shower possible
Features:
  • Replacement cartridge works with the Austin Springs Shower Filer (AS-SH)
  • Zinc and Copper media filters chlorine and enhances pH
  • Long filter life of 6 months or 10,000 gallons
  • Easy to install, replace and maintain
Benefits:
  • Improves the look and feel of skin and hair
  • Ideal for people with sensitive skin and lungs
  • Enhances performance of health and beauty products - use less soap, shampoo and conditioner
  • Helps preserve hair color treatments
  • Eliminates unpleasant odors from water
  • 90 Day money back and 1 year on the system.


Product Specifications

  • DESCRIPTIONShower Filter
  • TYPEReplacement Filter
  • PACKAGE QUANTITY1
  • BRANDAustin Springs
  • NUMBER OF STAGES1
  • TEMPERATURE RANGE115 F
  • PSI80
  • GALLONS PER MINUTE2
  • FOR USE WITHAny Shower
  • FILTER LIFE6 Months/10,000 Gallons
  • WEIGHT LBS0.5
  • MANUFACTURER PART NUMBERAS-SH-R
  • CONSTRUCTIONABS Plastic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.