Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP1001, 1 Micron Extra-Fine Sediment Cartridge, 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

3M Aqua-Pure AP1001, 1 Micron Extra-Fine Sediment Cartridge, 2 Pack

Item #: WBB29773

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($755.40)

Price: $62.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® 1 Micron Extra-Fine Sediment Cartridge, Pack of 2 - AP1001Ultra fine 3M Aqua-Pure® high temperature sediment replacement cartridge. 1 micron rating. Maximum temperature is at 170 degrees. Ultra fine for clay, silt and colloidal particulate. Extra finE.

Product Specifications

    • HEIGHT INCHES9-3/4
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES2-5/8
    • TYPEMelt Blown
    • PSI25 - 125
    • CONSTRUCTIONCellulose Fibers
    • BRAND3M Aqua-Pure
    • PACKAGE QUANTITY2 Pack
    • MANUFACTURER PART NUMBERAP1001
    • GALLONS PER MINUTE8
    • MAXIMUM TEMPERATURE175
    • NSF CERTIFIEDNo
    • REDUCTION CLAIMSExtra Fine Particulate, Rust
    • MICRONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!