Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP110-2, 2 High 5 Micron Standard Sediment Cartridge

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

3M Aqua-Pure AP110-2, 2 High 5 Micron Standard Sediment Cartridge

Item #: WBB29755

Sold By: globalindustrial.com

Available on or around 12/09/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.25
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® 2 High 5 Micron Standard Sediment Cartridge, Case 15 - AP110-23M Aqua-Pure® standard double high 5 micron graded density/resin bonded replacement cartridge. Reduces sediment and rust. Maximum flow rate of 16 gallons per minute.

Product Specifications

    • HEIGHT INCHES19-1/2
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES2-1/2
    • TYPEMelt Blown
    • MICRONS5
    • REDUCTION CLAIMSSediment
    • PSI25 - 125
    • GALLONS PER MINUTE16
    • PACKAGE QUANTITY1
    • BRAND3M Aqua-Pure
    • MANUFACTURER PART NUMBERAP110-2
    • CONSTRUCTIONCellulose Fibers
    • NSF CERTIFIEDNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Filters

Your review: we have been using these filters for years and are very happy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!