Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP124C Whole House Standard Sump Replacement Water Filter Drop-in Cartridge - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

3M Aqua-Pure AP124C Whole House Standard Sump Replacement Water Filter Drop-in Cartridge - Pkg Qty 15

Item #: WBB29765

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 45/15 ($810.00)

$18.00 each

Sold in packages of 15

Price: $270.00
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® 2 High 50 Micron Standard Sediment Cartridge, Case 15 - AP124-2C3M Aqua-Pure® standard 50 micron graded density/resin bonded replacement cartridge. Reduces sediment and rust. Maximum flow rate of 8 gallons per minute.

Product Specifications

    • HEIGHT INCHES20
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES2-1/2
    • TYPEMelt Blown
    • MICRONS50
    • REDUCTION CLAIMSSediment, Rust
    • PSI25 - 125
    • GALLONS PER MINUTE16
    • PACKAGE QUANTITY15
    • BRAND3M Aqua-Pure
    • MANUFACTURER PART NUMBERAP124-2C
    • CONSTRUCTIONCellulose Fibers
    • NSF CERTIFIEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!