Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP811-2, Large Diameter Double Length 25 Micron Sediment Cartridge

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

3M Aqua-Pure AP811-2, Large Diameter Double Length 25 Micron Sediment Cartridge

Item #: WBB29786

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 51.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Large Diameter Double Length 25 Micron Sediment Cartridge - AP811-2Premium double high 25 micron graded density Cuno replacement cartridge. Reduces medium sediment and rust. 20" Graded Density Ridged cartridge.

Product Specifications

    • HEIGHT INCHES20
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES4-1/2
    • TYPEMelt Blown
    • MICRONS25
    • REDUCTION CLAIMSSediment
    • PSI25 - 125
    • GALLONS PER MINUTE45-60
    • PACKAGE QUANTITY1
    • BRAND3M Aqua-Pure
    • MANUFACTURER PART NUMBERAP811-2
    • NSF CERTIFIEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!