Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP811, Large Diameter Standard Length 25 Micron Sediment Cartridge - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

3M Aqua-Pure AP811, Large Diameter Standard Length 25 Micron Sediment Cartridge - Pkg Qty 4

Item #: WBB29785

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/4 ($766.80)

$31.95 each

Sold in packages of 4

Price: $127.80
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Large Diameter Standard Length 25 Micron Sediment Cartridge - AP811

Premium single high 25 micron graded density Cuno Aqua-Pure replacement cartridge. Reduces medium sediment and rust.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES9-3/4
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES4-1/2
    • TYPEGrooved
    • REDUCTION CLAIMSSediment
    • NSF CERTIFIEDNo
    • MICRONS25
    • GALLONS PER MINUTE20-28
    • PSI25 - 125
    • MANUFACTURER PART NUMBERAP811
    • PACKAGE QUANTITY1
    • BRAND3M Aqua-Pure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:62