Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure EP15, Retrofit Cartridge Fits Competitive Everpure H-100 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

3M Aqua-Pure EP15, Retrofit Cartridge Fits Competitive Everpure H-100 - Pkg Qty 6

Item #: WBB29738

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 12/6 ($755.40)

$62.95 each

Sold in packages of 6

Price: $377.70
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Retrofit Cartridge fits Competitive Everpure H-100 - EP15Premium grades density depth filtration. .5 micron rating. Pressure tested, high impact design. Specially formulated blend of high adsorption carbon media.

Product Specifications

    • HEIGHT INCHES14-3/8
    • CAPACITY GALLONS2000
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES3-3/8
    • TYPESystem Catridge
    • MICRONS0.75
    • REDUCTION CLAIMSCTO,Particulate Class 1,Turbidity,Cyst
    • NSF CERTIFIEDYes
    • FOR USE WITHH-100
    • GALLONS PER MINUTE0.5
    • PSI25 - 125
    • MAXIMUM TEMPERATURE100
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBEREP15
    • BRAND3M Aqua-Pure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!