3M Aqua-Pure EP25, Retrofit Cartridge Fits Competitive Everpure H-104 & H-200  - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

3M Aqua-Pure EP25, Retrofit Cartridge Fits Competitive Everpure H-104 & H-200 - Pkg Qty 6

Item #: WBB29739

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 8/6 ($467.70)

$77.95 each

Sold in packages of 6

Price: $467.70
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Retrofit Cartridge fits Competitive Everpure H-104 & H-200 - EP25Premium grades density depth filtration. .5 micron rating. Pressure tested, high impact design. Specially formulated blend of high adsorption carbon media. For Sediment/Particulate, Chlorine Taste and Odor, Lead, Cyst, Select VOCs, Asbestos, Mercury, and Chloramine reduction.

Product Specifications

    • HEIGHT INCHES14-3/8
    • CAPACITY GALLONS1,150
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES3-3/8
    • TYPESystem Catridge
    • PSI25 - 125
    • NSF CERTIFIEDYes
    • BRAND3M Aqua-Pure
    • REDUCTION CLAIMSCTO,Particulate Class 1,Lead,Cyst,Selct VOC's,Asbestos,Mercury,Chloramine
    • MAXIMUM TEMPERATURE100
    • FOR USE WITHH-104 & H-200
    • GALLONS PER MINUTE0.6
    • MICRONS0.5
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBEREP25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!