Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big Bubba Pleated Cartridge 1 Micron

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Big Bubba Pleated Cartridge 1 Micron

Item #: WBB392511

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
Product Information
Customer Review
Product Q&A
Watts Big Bubba Pleated Cartridge 1 Micron

Big-Bubba filters are made of rugged, glass-reinforced polypropylene so they will not chip, rust or dent. Because all wetted surfaces are non-metallic, they are ideal when chemical compatibility is an issue and for sea water applications

Product Specifications

    • HEIGHT INCHES31
    • COLOR FINISHBlack & White
    • DESCRIPTIONBig Bubba Pleated Cartridge 1 Micron
    • DIAMETER INCHES7
    • TYPEPleated
    • MICRONS1
    • REDUCTION CLAIMSWater Conditioning
    • MANUFACTURER PART NUMBERBBC-150-P1
    • CONSTRUCTIONPolypropylene
    • GALLONS PER MINUTE150
    • PACKAGE QUANTITY1
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed