Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filters 20"X2 1/2 Nitrate Removal

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Filters 20"X2 1/2 Nitrate Removal

Item #: WBB392286

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Watts Filters 20"X2 1/2 Nitrate Removal

This filter is 20" X 2 1/2". Features Anion Resin Media for nitrate removal.

Product Specifications

    • HEIGHT INCHES20
    • CAPACITY GALLONS11,000 Mg/L
    • COLOR FINISHWhite
    • DESCRIPTIONFilters 20" X 2 1/2- Nitrate Removal
    • DIAMETER INCHES2-1/2
    • TYPENitrate Removal
    • MICRONS10
    • REDUCTION CLAIMSNitrates
    • GALLONS PER MINUTE1
    • PACKAGE QUANTITY1
    • BRANDWatts
    • MANUFACTURER PART NUMBERIF-SM-NIT020
    • CONSTRUCTIONMedia Filled Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!