Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filters 9 3/4"X4 1/2 Activated Alumina

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Filters 9 3/4"X4 1/2 Activated Alumina

Item #: WBB392418

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Watts Filters 9 3/4"X4 1/2 Activated Alumina

This filter is 9 3/4" X 4 1/2". Features Activated Alumina Media for fluoride reduction.

Product Specifications

    • HEIGHT INCHES9-3/4
    • CAPACITY GALLONS11.000 Mg/L
    • COLOR FINISHWhite
    • DESCRIPTIONFilters 9 3/4" X 4 1/2- Activated Alumina
    • DIAMETER INCHES4-1/2
    • TYPEActivated Alumina
    • MICRONS10
    • REDUCTION CLAIMSFluoride, Ethers, Carbon Dioxide
    • GALLONS PER MINUTE0.25
    • PACKAGE QUANTITY1
    • BRANDWatts
    • MANUFACTURER PART NUMBERIF-SM-AA010B
    • CONSTRUCTIONMedia Filled Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!