Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filters 9 3/4"X4 1/2 Coconut Carbon Cartridge

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Filters 9 3/4"X4 1/2 Coconut Carbon Cartridge

Item #: WBB392503

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25
Product Information
Customer Review
Product Q&A
Watts Filters 9 3/4"X4 1/2 Coconut Carbon Cartridge

This filter is 9 3/4" X 4 1/2". Features Coconut Carbon Cartridge Media.

Product Specifications

    • HEIGHT INCHES9-3/4
    • CAPACITY GALLONS7,500 Gallons
    • COLOR FINISHWhite
    • DESCRIPTIONFilters 9 3/4" X 4 1/2- Coconut Carbon Cartridge
    • DIAMETER INCHES4-1/2
    • TYPECoconut Carbon Cartridge
    • MICRONS--
    • REDUCTION CLAIMSChlorine, Taste, Odor
    • GALLONS PER MINUTE--
    • PACKAGE QUANTITY1
    • BRANDWatts
    • MANUFACTURER PART NUMBERIF-SM-GAC010B
    • CONSTRUCTIONMedia Filled Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!