Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filters 9 3/4"X4 1/2 Polyphosphate 60K Gallons

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Filters 9 3/4"X4 1/2 Polyphosphate 60K Gallons

Item #: WBB392300

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Watts Filters 9 3/4"X4 1/2 Polyphosphate 60K Gallons

This filter is 9 3/4" X 4 1/2". Features Polyphosphate Media for scale prevention.

Product Specifications

    • HEIGHT INCHES9-3/4
    • CAPACITY GALLONS60,000 Gallons
    • COLOR FINISHWhite
    • DESCRIPTIONFilters 9 3/4" X 4 1/2- Polyphosphate
    • DIAMETER INCHES4-1/2
    • TYPEScale Inhibitor
    • MICRONS10
    • REDUCTION CLAIMSPolyphosphates
    • GALLONS PER MINUTE2
    • PACKAGE QUANTITY1
    • BRANDWatts
    • MANUFACTURER PART NUMBERIF-SM-SCI010B
    • CONSTRUCTIONMedia Filled Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!