Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gac & Kdf 85 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Gac & Kdf 85 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24

Item #: WBB392391

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 24

Price: $1,006.80
Product Information
Customer Review
Product Q&A
Watts Gac & Kdf 85 10" Cartridge Carbon Filters 2 3/4"ODx9 3/4"L

  • Water washed coconut shell activated carbon media
  • NSF listed polypropylene cartridge body
  • Working pressure of 20-125 psi
  • Temperature range of 40-100 degrees F

Product Specifications

    • HEIGHT INCHES9-3/4
    • COLOR FINISHOpaque
    • DESCRIPTIONGAC Cartridge Carbon Filter
    • DIAMETER INCHES2-3/4
    • TYPECarbon
    • MICRONSVaries
    • REDUCTION CLAIMSOil
    • MANUFACTURER PART NUMBERFPKDF85-975
    • CONSTRUCTIONMedia Filled Polypropylene
    • PACKAGE QUANTITY24
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!