Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oil Reduction Cartridges 4 1/2"ODx20"L

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Oil Reduction Cartridges 4 1/2"ODx20"L

Item #: WBB392414

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Customer Review
Product Q&A
Watts Oil Reduction Cartridges 4 1/2"ODx20"L

This Oil Reduction Cartridge is engineered to remove oil, gasoline, diesel fuel, solvents, sheen and other hydrocarbons from water in a single pass by permanently bonding them to our absorbent media, without significant pressure drop even when the cartridges have been fully saturated.

Product Specifications

    • HEIGHT INCHES20
    • COLOR FINISHOpaque
    • DESCRIPTIONOil Reduction Cartridge
    • DIAMETER INCHES4-1/2
    • TYPEOil Reduction
    • MICRONS5
    • REDUCTION CLAIMSOil
    • MANUFACTURER PART NUMBERFPHRC-BB-20
    • CONSTRUCTIONPolypropylene
    • PACKAGE QUANTITY1
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed