Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 1 Micron - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 1 Micron - Pkg Qty 4

Item #: WBB392295

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 4

Price: $94.00
Product Information
Customer Review
Product Q&A
Watts Wound Filter Full Flow Cartridges 20"Lx4 1/2"OD 1 Micron

  • Low cost
  • Polypropylene media for chemical resistance
  • Food grade ingredients for potable water
  • No leachables to contaminate downstream
  • Wide range of lengths and micron ratings
  • Cartridges with stainless steel center tubes for temperature applications

Product Specifications

    • HEIGHT INCHES20
    • COLOR FINISHWhite
    • DESCRIPTIONFull Flow Wound Filter Cartridges
    • DIAMETER INCHES4-1/2
    • TYPEString Wound
    • MICRONS1
    • REDUCTION CLAIMSSediment
    • MANUFACTURER PART NUMBERSF1-20-425
    • CONSTRUCTIONPolypropylene
    • PACKAGE QUANTITY4
    • BRANDWatts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!